Shop BRASSCRAFT
See all product information
Create Account
1/2 in. Sweat outlets X 3/8 in. Compression outlets Brass Shut-Off Valve
- Mfr # KTCS40BX C
- Zoro # G610770680
product price:
$
28.55
/ea
Key Features
Pipe Size
1/2 in
Width
2-3/8 in
Length
8-7/8 in
Height
1-3/16 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTCS40BX C
- Zoro #
- G610770680
- UPC #
- 26613138350
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1/2 in
- Width
- 2-3/8 in
- Length
- 8-7/8 in
- Height
- 1-3/16 in
Details
- Finish
- Chrome
- For Use With
- For use with copper pipe
Description
BrassCraft 1/2 in. nom comp inlet x 3/8 in. OD comp outlet 1/4-turn angle ball stop with 5 in. Extension Tube & Bell Flange controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a 90 degree turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without turning off water to the entire home.
- • Machined one-piece brass body provides strength, durability and long-lasting performance
- • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
- • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115 deg. F
- • Easy to remove handle protects against accidental operation during rough ins
- • Includes plated steel escutcheon for clean professional look
- • 100% leak tested to ensure reliable, leak-free performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.