20-Thread Seats, 3/8" x 1/2", Low Lead Brass (Discontinued)
- Mfr # SCB1311X
- Zoro # G9723576
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCB1311X
Zoro #
G9723576
UPC #
039166111695
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/8 in x 1/2 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Price Pfister/Pfister
Material
Low Lead Brass
Finish
Brass
Material of Construction
Brass
Standards
CSA Low Lead
For Use With
Price Pfister Faucets
Item
Seat
Connection
1/2 in x 20 in Thread
Green Environmental Attribute
Does Not Contain PVC
ADA Compliant
No
Type
20 Thread
Description
Seat
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.