20-Thread Seats, 7/16" x 5/8", Low Lead Brass (Discontinued)
- Mfr # SCB1096X
- Zoro # G9723682
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCB1096X
Zoro #
G9723682
UPC #
039166115716
Country of Origin
Taiwan, Province of China
Dimensions
Size
7/16 in x 5/8 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Gerber
Material
Low Lead Brass
Finish
Brass
Material of Construction
Brass
For Use With
Gerber Faucets
Item
Seat
Connection
5/8 in x 20 in Thread
Green Environmental Attribute
Does Not Contain PVC
Body Material
Brass
ADA Compliant
No
Type
20 Thread
Product Type
Seat and Spring Kits
Compatible Brand
Gerber
Description
Seat
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.