This item is Discontinued.

Brasscraft 2.2 gpm 15/16"-27 x 55/64"-27 Thread Size, Chrome SF0077X

2.2 gpm 15/16"-27 x 55/64"-27 Thread Size, Chrome (Discontinued)

  • Mfr # SF0077X
  • Zoro # G3208909
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF0077X
Zoro #
G3208909
UPC #
39166112012
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
15/16"-27 x 55/64"-27

Details

Flow Rate
2.2 gpm
Finish
Chrome
Material
Brass
Flow Rate (GPM)
2.2
Type
Male to Female

Description

BrassCraft Dual Thread 15/16 in. x 55/64 in. Chrome Swivel Aerator

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.