Adjustable Fill Valve Plastic
- Mfr # BCT016 H
- Zoro # G8646509
product price:
$
18.59
/ea
Key Features
For Use With
Most household toilets
Width
4.1340 in
Finish
Yellow
Height
3.189 in
Length
11.4173 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCT016 H
- Zoro #
- G8646509
- UPC #
- 26613177014
- Country of Origin
- Israel
Dimensions
- Width
- 4.1340 in
- Height
- 3.189 in
- Length
- 11.4173 in
Details
- For Use With
- Most household toilets
- Finish
- Yellow
- Item
- Adjustable Fill Valve
Description
Adjustable Anti-Siphon Toilet Tank Fill Valve, Features Patented 1/4-Turn Height Adjustment, Adjusts from 9" to 14" Height, Black and Yellow, Includes (1) Metal "S" Clip, (1) Plastic Refill Tube, (1) Plastic Lock Nut, (1) Plastic Fill Valve Connector Nut,
- • Features patented 1/4-turn height adjustments.
- • Adjusts from 9 in to 14 in. in height.
- • Replaces most old-style fill valves & floats
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.