This item is Discontinued.

Brasscraft Bibb Screws and Washers Washer Assortment, Brass (Screws); Rubber (Washers), Chrome (Screws) Finish SC2163

Bibb Screws and Washers Washer Assortment, Brass (Screws); Rubber (Washers), Chrome (Screws) Finish (Discontinued)

  • Mfr # SC2163
  • Zoro # G505993958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2163
Zoro #
G505993958
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Number of Sizes
8

Details

Item
Washer Assortment
Type
Bibb Screws and Washers
Number of Pieces
18
Includes
(2) SC0006, (2) SC0005, (2) SC0004, (2) SC2097, (2) SC2108, (2) SC2113, (4) SC2095, (2) SC2106
Material
Brass (Screws); Rubber (Washers)
Finish
Chrome (Screws)

Description

BrassCraft Assorted in. D Rubber Beveled Faucet Washer Assortment 20 pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.