Shop BRASSCRAFT

1/2 in. FIP X 3/8 in. D Compression Brass Pipe Valve

  • Mfr # R1701LRX RD

  • Zoro # G4578269


product price:  $16.79
/ea

Key Features

Pipe Size
1/2 in
Finish
Brass
Width
3-7/8 in
Length
5-7/8 in
Height
2-3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1701LRX RD
Zoro #
G4578269
UPC #
26613138138
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Width
3-7/8 in
Length
5-7/8 in
Height
2-3/8 in

Details

Finish
Brass

Description

BrassCraft 1/2 in. FIP Inlet x 3/8 in. OD Compression x 3/8 in. OD Compression Dual Outlet Multi-Turn Valve controls water flow to household plumbing fixtures. The dual outlet allows two independent supply lines to be attached to a single valve. Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply. With a few turns of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.


  • • Machined one-piece brass body provides strength, durability and long-lasting performance
  • • For indoor use
  • • For use in potable water distribution systems
  • • Not intended for recirculating water systems that produce continuous use temperatures above 115 deg. F
  • • For those applications, use our KT series ball stops
  • • Multi-turn operation means water flow control with only a few turns of the handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.