This item is Discontinued.

Brasscraft Brass Craft PSB846 20 in. Faucet Water Supply Line 192152

Brass Craft PSB846 20 in. Faucet Water Supply Line (Discontinued)

  • Mfr # 192152
  • Zoro # G304000895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192152
Zoro #
G304000895
UPC #
-
Country of Origin
United States

Description

Features
  • Faucet Water Supply Line.
  • 0.5 in. Iron Pipe (0.43 in. Or 0.5 in. OD Slip Joint) x 0.5 in. Iron Pipe x 20 in.
  • Engineered Polymer Braid.
  • Dimension - 20 x 1.12 x 1.12 in.
  • Item Weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.