This item is Discontinued.

Brasscraft Brass Craft SCB1116X .60 x 20 in. Brass Seat; Pack of 10 165250

Brass Craft SCB1116X .60 x 20 in. Brass Seat; Pack of 10 (Discontinued)

  • Mfr # 165250
  • Zoro # G304014939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165250
Zoro #
G304014939
UPC #
-
Country of Origin
United States

Description

Features
  • Brass Seat.
  • Pack - 10.
  • Thread Size - 9/16 x 20 in.
  • Lead Free.
  • For Harcraft.
  • Dimension - 0.8 x 3 x 5.25 in.
  • Item Weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.