This item is Discontinued.

Brasscraft Brasscraft 4846440 0.75 in. Female Hose Thread 4846440

Brasscraft 4846440 0.75 in. Female Hose Thread (Discontinued)

  • Mfr # 4846440
  • Zoro # G103920257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4846440
Zoro #
G103920257
UPC #
26613142043
Country of Origin
United States

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Material: Polymer
  • Length: 5 in.
  • End 1 Diameter: 3/4 in.
  • End 1 Connection: FHT
  • End 2 Connection: FHT
  • Temperature rating: 40 degree F. to 140 degree F
  • Pressure rating: 125 PSI maximum
  • Country of Origin: United States
  • Weight: 0.665 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.