This item is Discontinued.

Brasscraft Brasscraft CSSD45R-48P Safety Plus Gas Connector  0.375 in. id x 0.50 in. MIP x 0.50 in. x FIP 48 in. 4267662

This item is Discontinued.

Brasscraft

Brasscraft CSSD45R-48P Safety Plus Gas Connector 0.375 in. id x 0.50 in. MIP x 0.50 in. x FIP 48 in. (Discontinued)

Mfr # 4267662
Zoro # G503897401
UPC # 26613167701
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4267662
Zoro #
G503897401
UPC #
26613167701
Country of Origin
China

Description

Features
  • Safety Plus Gas Connector
  • End 1 Diameter: 1/2"
  • End 1 Connection: FIP
  • End 2 Diameter: 1/2"
  • End 2 Connection: MIP
  • Length: 48"
  • Material: Stainless Steel
  • Bagged
  • Application: For Water-Space Heater
  • Working Pressure: 1/2 psi
Specifications
  • Dimension: 13" H x 9.5" W x 1" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.