This item is Discontinued.

Brasscraft Canopy Handle, Lavatory, Sterling Faucets SH2955

Canopy Handle, Lavatory, Sterling Faucets (Discontinued)

  • Mfr # SH2955
  • Zoro # G8141682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH2955
Zoro #
G8141682
UPC #
039166042562
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 1/8 in x 1 1/8 in

Details

Sub-Category
Faucet Handles
Fits Brand
Sterling
Material
Acrylic
Finish
Clear
Material of Construction
Acrylic
Includes
Index Buttons
For Use With
Sterling Faucets
Handle Type
Knob
Green Environmental Attribute
Does Not Contain PVC
Item
Handle
Use With Water Temp.
Hot/Cold
Product Type
Handle
For Water Temperature
Hot/Cold
Compatible Brand
Sterling
Part Type
Replacement Handles

Description

Handle, Fits Brand Sterling, Faucet Handle Type Knob, Finish Clear, Use With Water Temp. Hot/Cold, Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.