This item is Discontinued.

Brasscraft Escutcheon, Sleeve, Gerber Faucets SH1395 B

Escutcheon, Sleeve, Gerber Faucets (Discontinued)

  • Mfr # SH1395 B
  • Zoro # G3015875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH1395 B
Zoro #
G3015875
UPC #
094726620925
Country of Origin
Taiwan, Province of China

Dimensions

Size
3-23/32 x 1-1/8"
Overall Width
1 1/8 in
Overall Length
3 3/4 in

Details

Sub-Category
Escutcheons & Flanges
Fits Brand
Gerber
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Sleeve
For Use With
Gerber Faucets
Handle Type
Sleeve
Item
Sleeve with Escutcheon
Green Environmental Attribute
Does Not Contain PVC
For Use With Mfr. Model Number
48-024-83, 48-026-83, 48-034-83, 48-036-83
ADA Compliant
No

Description

Sleeve with Escutcheon, Chrome Finish, Material of Construction Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.