Gas Ball Valve, 3/8 x 1/2 in Connection, Flared x FIP, 5 psi Pressure, Brass Body
- Mfr # TBV6F-8
- Zoro # G114148930
product price:Â
$
17.15
/ea
Key Features
Pipe Size
1/2 in
Connection Type
Flared x FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBV6F-8
- Zoro #
- G114148930
- UPC #
- 26613099354
- Country of Origin
- Italy
Dimensions
- Pipe Size
- 1/2 in
Details
- Connection Type
- Flared x FIP
Description
BrassCraft's exclusive line of Italian made gas ball valves are specially engineered to provide unsurpassed product performance. From the stem to the body to the exclusive handle design, every detail has been master crafted for ease of operation and installation. This valve can be installed in the gas line run of copper tubing. Requires a 1/2 in OD flare nut to install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.