This item is Discontinued.

Brasscraft Handle, Hot/Cold, Sayco Citation Faucets SH2854

Handle, Hot/Cold, Sayco Citation Faucets (Discontinued)

  • Mfr # SH2854
  • Zoro # G7841057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH2854
Zoro #
G7841057
UPC #
039166042555
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
1
Size
7/8 in x 1 5/8 in

Details

Sub-Category
Faucet Handles
Fits Brand
Sayco
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Includes
Index Buttons
For Use With
Sayco Citation Faucets
Green Environmental Attribute
Does Not Contain PVC
Handle Type
Canopy
Item
Handle
Use With Water Temp.
Hot/Cold

Description

Handle, Fits Brand Sayco, Faucet Handle Type Knob, Finish Chrome, Use With Water Temp. Hot/Cold, Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.