Zoro Homepage

G2R15X CD 0.37 x 0.37 in. Chrome Angle Valve

  • Mfr # 4322202

  • Zoro # G715817686


product price: $23.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4322202
Zoro #
G715817686
UPC #
26613139791
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment a house or an office furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability user satisfaction and great quality. Features -Chrome angle valve Specifications - End 1 Diameter: 3/8 in. - End 2 Diameter: 3/8 in. - Material: Chrome - Configuration: Angle - Turn Type: Quarter Turn - Product Type: Shut-Off Valve - Maximum Pressure: 125 psi - End 3 Diameter: 1/2 in. - Packaging Type: Boxed - Dimension: 3.9 H x 3.9 W x 1.25 L - Weight: 0.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.