Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSSD44R-24 P 0.5 x 24 in. Gas Connector

  • Mfr # 4241030

  • Zoro # G116043455


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4241030
Zoro #
G116043455
UPC #
026613167565
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Use with low to moderate demand residential commercial gas appliances not subject to frequent movement -Not to exceed up to 75 000 BTU's at maximum Capacity -CSA approved for indoor & outdoor use Approved & listed by CSA & IAPMO to ANSI Z21.24 ANSI Z21.75. & CSA 3-92 -The Safety+PLUS excess flow valve protects the home from fires & explosions due to gas line ruptures & disconnects at the appliance -ProCoat polymer coating resists corrosion due to harsh chemical residue & vapor exposure in common household cleaning plumbing repair & masonry products Specifications - Material: Stainless Steel - Size: 0.5 x 24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.