ProCoat Series Gas Connector, 34 x 34 in, Stainless Steel, 24 in L

  • Mfr # CSSC21-24

  • Zoro # G607449339


product price:  $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSC21-24
Zoro #
G607449339
UPC #
26613112732
Country of Origin
United States

Description

BrassCraft's ProCoat stainless steel gas connector is engineered with added safety in mind The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals, UV rays and salt ProCoat is applied to the corrugated stainless steel connector using advanced powdercoat technology Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector The coating is applied only after the connector has been 100 leak tested, prior to nut and fitting assembly This process results in the most complete corrosion resistance available

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.