This item is Discontinued.

Brasscraft Seats, 5/8 in. W, Union Brass Faucets SCB1875X

Seats, 5/8 in. W, Union Brass Faucets (Discontinued)

  • Mfr # SCB1875X
  • Zoro # G8457985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCB1875X
Zoro #
G8457985
UPC #
077349464305
Country of Origin
Taiwan, Province of China

Dimensions

Size
29/32 in x 5/8 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Union Brass
Material
Low Lead Brass
Finish
Brass
Material of Construction
Brass
Standards
CSA Low Lead
For Use With
Union Brass Faucets
Connection
5/8 in x 18 in Thread
Green Environmental Attribute
Does Not Contain PVC
Item
Seat
ADA Compliant
No
Body Material
Brass
Type
18 Thread
Product Type
Seat and Spring Kits
Compatible Brand
Union Brass

Description

Seat

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.