Shop BRASSCRAFT
See all product information
Create Account
Speedi Plumb Plus 1/2 in. FIP pc X 3/8 in. D Compression 60 in. Steel Dishwasher Supply L
- Mfr # B1-60DW6 P
- Zoro # G4569132
product price:
$
20.69
/ea
Key Features
Width
1.4000 in
Depth
1.5000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1-60DW6 P
- Zoro #
- G4569132
- UPC #
- 26613141794
- Country of Origin
- United States
Dimensions
- Width
- 1.4000 in
- Depth
- 1.5000 in
Description
BrassCraft began more then 70 years ago, founded on the promise of quality and innovation. We take pride in providing high-quailty, smartly engineered and need-based products.
- • Assured corrosion resistance
- • Reliable nut-to-hose connection
- • Universal fit cone washer
- • For use in potable water distribution systems in accessible locations only.
- • Bends freely without kinking or crimping installation is easier and especially in cramped quarters.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.