This item is Discontinued.

Brasscraft Stem, Hot, Price Pfister Faucets ST5271X B

Stem, Hot, Price Pfister Faucets (Discontinued)

  • Mfr # ST5271X B
  • Zoro # G8300162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST5271X B
Zoro #
G8300162
UPC #
077349446295
Country of Origin
Taiwan, Province of China

Details

Sub-Category
Stems and Cartridges
Fits Brand
Price Pfister/Pfister
Material
Brass
Finish
Brass, Chrome
Material of Construction
Brass
Standards
CSA Low Lead
For Use With
Price Pfister Faucets
Green Environmental Attribute
Does Not Contain PVC
Item
Hot Cartridge
Use With Water Temp.
Hot
ADA Compliant
No
Type
Hot

Description

Hot Cartridge, Fits Brand Price Pfister/Pfister, Finish Brass, Chrome, Use With Water Temp. Hot

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.