This item is Discontinued.

Brasscraft Stem, Tub, Sterling Faucets ST3038

Stem, Tub, Sterling Faucets (Discontinued)

  • Mfr # ST3038
  • Zoro # G8346012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST3038
Zoro #
G8346012
UPC #
077344169281
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 1/2 in
Manufacturers Warranty Length
Lifetime
Overall Length
4 1/2 in

Details

Sub-Category
Stems and Cartridges
Material
Brass
Finish
Brass
Material of Construction
Brass
Includes
Stem
For Use With
Sterling Bathtub and Shower Faucet Valves
Item
Faucet Valve Stem
Tub and Shower Category
Shower Stems
For Use With Mfr. Model Number
SC1719X, SH5357
Type
Tub
Green Environmental Attribute
Does Not Contain PVC
Number of Holes
1
Includes Valve
No
Includes Handle
No
Includes Drain Stopper
No
Includes Check Stop
No
Compatible Mfr. Model Number
SH5357
Ligature Resistant
No
Includes Tub Spout
No
Features
Green Environmental Does Not Contain PVC
Includes Stem
No
Includes Plaster Guard
No
Includes Trim Plate
No
Includes Cartridge
No
CEC Compliant
Non CEC Compliant
ADA Compliant
No

Description

Faucet Valve Stem, Non CEC Compliant, For Use With Sterling Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Length 4 1/2 in, BrassCraft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.