Zoro Homepage

Tub and Shower Tub/Shower Handle, 1, Chrome

  • Mfr # SHD7080

  • Zoro # G7927963


product price: $27.19
/ea

Key Features

Includes
Handle
Features
Temperatue Control
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD7080
Zoro #
G7927963
UPC #
673509002228
Country of Origin
Taiwan, Province of China

Dimensions

Width
Tub/Shower Handle: 4-1/2"
Handle Length
4 1/2 in
Size
3/4" x 4-1/2"

Details

Includes
Handle
Item
Tub/Shower Handle
Features
Temperatue Control
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Chrome
For Use With Mfr. Model Number
SKD0216
Material of Construction
Zinc
For Use With
Mixet Bathtub and Shower Faucets
Material
Zinc
Tub and Shower Category
Shower Handles
Type
Tub and Shower
Green Environmental Attribute
Does Not Contain PVC
Connection Type
Push In Compression
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Compatible Mfr. Model Number
SKD0216
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Handle Material
Zinc
ADA Compliance
No
Includes Handle
Handle Included
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Color
Chrome
Product Type
Tub and Shower Handle
Tub Spout Material
Chrome
Trim Plate Material
Metal
Compatible Series
Mixet
Ligature-Resistant
Not Ligature-Resistant
Trim Finish
Chrome
Compatible Manufacturer Part Number
SKD0216
Compatible Product Type
Mixet Bathtub and Shower Faucets

Description

Tub and Shower Handle, ADA Compliance No, Push In Compression, Faucet Handle Type Lever, For Use With Mixet Bathtub and Shower Faucets, For Use with Series Mixet, Handle Length 4 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, BrassCraft, Not Applicable, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Metal, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.