This item is Discontinued.

Brasscraft Tub And Shower, Tub/Shower Handle, Clear SH7187

Tub And Shower, Tub/Shower Handle, Clear (Discontinued)

  • Mfr # SH7187
  • Zoro # G7889901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH7187
Zoro #
G7889901
UPC #
039166100408
Country of Origin
Taiwan, Province of China

Dimensions

Height
Tub/Shower Handle: 1-1/2"
Handle Length
2 3/4 in

Details

Includes
Handle Cap
Item
Tub/Shower Handle
Features
Volume Control
Number of Holes
1
ADA Compliant
No
Finish
Clear
Tub and Shower Category
Shower Handles
For Use With
Moen Faucets
Green Environmental Attribute
Does Not Contain PVC
Material
Acrylic
For Use With Mfr. Model Number
SK0237, SK0238
Material of Construction
Acrylic
Type
Tub and Shower
Ligature Resistant
No
Handle Material
Acrylic
ADA Compliance
No
Includes Trim Plate
No
Includes Handle
Yes
Includes Cartridge
No
Compatible Mfr. Model Number
SK0237, SK0238
Trim Finish
Transparent
Includes Drain Stopper
No
Includes Valve
No
Includes Stem
No
Includes Tub Spout
No
Includes Check Stop
No

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Moen Faucets, For Use with Series Moen Faucets, Handle Length 2 3/4 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Transparent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.