This item is Discontinued.

Brasscraft Tub And Shower, Tub/Shower Trim Kit SK0230

Tub And Shower, Tub/Shower Trim Kit (Discontinued)

  • Mfr # SK0230
  • Zoro # G7909325
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK0230
Zoro #
G7909325
UPC #
039166045266
Country of Origin
Taiwan, Province of China

Dimensions

Trim Plate Depth
1/2 in
Trim Plate Height
7 in
Handle Length
2 3/4 in
Trim Plate Width
7 in

Details

Includes
Tub Handle, Single Lever Tub Handle Cap, Handle Screw, Escutcheon Sleeve, Round Flat Escutcheon, Escutcheon Screws
Item
Tub/Shower Trim Kit
Features
Volume Control, Temperature Control
Number of Holes
1
ADA Compliant
No
Finish
Handle Finish: Clear Acrylic, Trim Finish: Chrome
Tub and Shower Category
Shower Trim Parts
Material of Construction
Acrylic, Chrome
Material
Acrylic, Chrome
Type
Tub and Shower
For Use With
Moen Bathtub and Shower Faucets
Green Environmental Attribute
Does Not Contain PVC
Ligature Resistant
No
ADA Compliance
No
Handle Material
Acrylic
Sub-Category
Trim Plates, Caps and Indexes
Includes Tub Spout
No
Includes Stem
No
Includes Drain Stopper
No
Includes Check Stop
No
Trim Finish
Chrome
Includes Valve
No
Includes Trim Plate
Yes
Includes Handle
Yes
Trim Plate Shape
Circle
Trim Plate Material
Stainless Steel
Includes Cartridge
No

Description

Tub and Shower Trim Kit, ADA Compliance No, Faucet Handle Type Knob, For Use With Moen Bathtub and Shower Faucets, For Use with Series Moen Tub, Handle Length 2 3/4 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Depth 1/2 in, Trim Plate Height 7 in, Trim Plate Material Stainless Steel, Trim Plate Width 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.