This item is Discontinued.

Brasstech 3/8" X 12" Rigid Supply Tube, Bull Nose in Weathered Copper (Living) 431/08W

3/8" X 12" Rigid Supply Tube, Bull Nose in Weathered Copper (Living) (Discontinued)

  • Mfr # 431/08W
  • Zoro # G7203857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
431/08W
Zoro #
G7203857
UPC #
91388009839
Country of Origin
United States

Dimensions

Width
0.5
Height
0.5
Length
12

Details

Finish
Weathered Copper (Living, non-returnable)
ADA Compliant
No
Weight
0.15

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.