3/8" X 30" Rigid Supply Tube, Bull Nose in Forever Brass (Pvd) (Discontinued)
- Mfr # 4321/01
- Zoro # G7196936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4321/01
Zoro #
G7196936
UPC #
91388251610
Country of Origin
United States
Dimensions
Width
0.5
Height
0.5
Length
29.5
Details
Finish
Forever Brass (PVD)
Weight
0.3
ADA Compliant
No
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.