Shop NEWPORT BRASS

Angle Valve, 1/2" Compression in Polished Chrome

  • Mfr # 403X-26

  • Zoro # G7188353


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Finish
Polished Chrome
Weight
0.35
Height
0.5
Length
2.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
403X-26
Zoro #
G7188353
UPC #
91388484056
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Height
0.5
Length
2.5
Width
2

Details

Finish
Polished Chrome
Weight
0.35
ADA Compliant
No

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.