
Angle Valve, 1/2" Compression in Polished Nickel
Mfr # 403-1-15
Zoro # G7195238
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2"
Body Material
Nickel
Finish
Polished Nickel
Width
3
Length
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
403-1-15
Zoro #
G7195238
UPC #
91388300943
Country of Origin
United States
Dimensions
Pipe Size
1/2"
Width
3
Length
6
Height
3
Details
Body Material
Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
0.8
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.