Shop All Garbage Disposal Accessories
Brasstech
Garbage Disposer Flange in Satin Brass (Pvd)
Mfr # 112/04
Zoro # G8962598
product price: $96.60
/ea
Free Shipping & Returns
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.3
- Width 5
- Length 5
- Height 3
- ADA Compliant No
Product Information
- Brand Brasstech
- MFR # 112/04
- Zoro # G8962598
- UPC # 91388214905
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Width | 5 |
Length | 5 |
Height | 3 |
Details
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Tubing Cutter, Copper, Manual (14832TS1)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/4" OD, PK10 (2200-3)
- OLYMPIA FAUCETS Brass Pop-Up Drain Assembly, Polished Chrome (OP-630002)
- JONES STEPHENS Brass, Raised Head, Plug (P50999)
- DANCO Disposal Genie, Plastic, Black (9D00010051)
- IN-SINK-ERATOR Deluxe Mounting Gasket, Black Color (DMG-00)
- KOHLER Disposal Flange With Stopper (11352-2MB)
- MOEN EX Series Garbage disposal (EXL100C)
- IN-SINK-ERATOR Garbage Disposer 1Hp (EXCEL-)
- TERRO GARBAGE GUARD INSCT KLR (T800)
- MOEN Disposal Air Switch Controller (ARC-4200)
- Brasstech Garbage Disposal Accessories