Shop NEWPORT BRASS
See all product information
Garbage Disposer Flange in Satin Bronze (Pvd)
Mfr # 112A-10
Zoro # G7738998
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Weight
0.45
Length
6
Height
4
ADA Compliant
No
Width
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
112A-10
Zoro #
G7738998
UPC #
91388728105
Country of Origin
United States
Dimensions
Length
6
Height
4
Width
6
Details
Weight
0.45
ADA Compliant
No
Finish
Satin Bronze (PVD)
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.