Shop BLANCO

Sink Waste Flange, Cinder

  • Mfr # 441482

  • Zoro # G922924955


product price:  $94.39
/ea

Key Features

Overall Width (In.)
4.52 in
Material of Construction
Plastic
Finish
Cinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
441482
Zoro #
G922924955
UPC #
747943031196
Country of Origin
United States

Dimensions

Overall Width (In.)
4.52 in

Details

Item
Waste Flange Drain Accessory
Material of Construction
Plastic
Finish
Cinder

Description

Missing the finishing touch? BLANCO kitchen sink waste flanges perfectly match our SILGRANIT kitchen sinks. Compatible with most garbage disposals, the BLANCO waste flange creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through, ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated waste flange also adds an element of style to your sink by creating a seamless look. Strong and durable, these garbage disposal flanges are easy to maintain and are the perfect finishing touch to any hardworking BLANCO UNIT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.