This item is Discontinued.

Brasstech Large Basket Strainer Body in Stainless Steel (Pvd) 122-3/20

Large Basket Strainer Body in Stainless Steel (Pvd) (Discontinued)

  • Mfr # 122-3/20
  • Zoro # G8963702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122-3/20
Zoro #
G8963702
UPC #
91388200243
Country of Origin
United States

Dimensions

Width
5.5
Length
6.5
Height
4

Details

Finish
Stainless Steel (PVD)
ADA Compliant
No
Weight
0.65

Description

Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.