This item is Discontinued.

Brasstech Large Basket Strainer Set in Weathered Copper (Living) 120/08W

Large Basket Strainer Set in Weathered Copper (Living) (Discontinued)

  • Mfr # 120/08W
  • Zoro # G9013506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120/08W
Zoro #
G9013506
UPC #
91388001543
Country of Origin
United States

Dimensions

Height
5
Width
6
Length
7

Details

Finish
Weathered Copper (Living, non-returnable)
Weight
1
ADA Compliant
No

Description

Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.