Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Gold (Pvd)
Mfr # 321/24S
Zoro # G9063005
product price: $137.20
/ea
Free Shipping & Returns
$137.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Satin Gold (PVD)
- Height 3
- ADA Compliant No
- Length 10
Product Information
- Brand Brasstech
- MFR # 321/24S
- Zoro # G9063005
- UPC # 91388324703
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In., Bronze (1140 1 1/4)
- KOHLER Stopper & Lift Toggle (29598-CP)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS #150 - Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-434)
- B & K 4WY Stem Key (151-015)
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-2MB)
- OLYMPIA FAUCETS 50/50 Pop-Up Drain Assembly, Polished Chrome (OP-630004)
- KEENEY MFG TruDrain 1-1/4" Open Grid Bathroom Sink Drain without Overflow, Chrome (5680CTNOK)
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Matte Black (KTP12MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- ZURN 1-1/2" x 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8939CZ-PC)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- Brasstech Sink Drains