Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Nickel (Pvd)
Mfr # 499-2/15S
Zoro # G9021985
Free Shipping & Returns
$234.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Satin Nickel (PVD)
- Length 10
- Weight 1.05
- Height 3
Product Information
- Brand Brasstech
- MFR # 499-2/15S
- Zoro # G9021985
- UPC # 91388882555
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- KOHLER Stud, .250-20 X 5.000 (1021038)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- DELTA CHR 7 Spray Hand Shower (75701C)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR371-PC)
- KEENEY MFG 1-1/4-in Plastic Push Button Sink Bathroom Drain w/Overflow, Chrome (K820-72)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- KOHLER Standard Pop-Up Drain, Non-Exposed, With (7126-CP)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8747-PC)
- PFISTER Pfister S/A 50/50 P/U Cr (972-021A)
- Brasstech Sink Drains