This item is Discontinued.

Brasstech Toilet Supply Kit, 1/2" Ips in Oil Rubbed Bronze 481X/10B

Toilet Supply Kit, 1/2" Ips in Oil Rubbed Bronze (Discontinued)

  • Mfr # 481X/10B
  • Zoro # G6755735
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
481X/10B
Zoro #
G6755735
UPC #
91388267314
Country of Origin
United States

Dimensions

Width
4
Length
27
Height
3

Details

Finish
Oil Rubbed Bronze
Weight
1.2
ADA Compliant
No

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.