
Waste & Overflow Faceplate in Satin Nickel (Pvd)
Mfr # 267-15S
Zoro # G9020734
product price:Â $92.49
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel (PVD)
ADA Compliant
No
Width
3
Length
3
Height
3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
267-15S
Zoro #
G9020734
UPC #
91388293856
Country of Origin
United States
Dimensions
Width
3
Length
3
Height
3
Details
Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
0.4
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.