This item is Discontinued.

Brasstech Waste & Overflow in Polished Brass Uncoated (Living) 251/03N

Waste & Overflow in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 251/03N
  • Zoro # G6747378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251/03N
Zoro #
G6747378
UPC #
91388225543
Country of Origin
United States

Dimensions

Height
4
Length
22
Width
7

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
3.95
ADA Compliant
No

Description

Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.