Zoro Homepage

Crack Cleaner, 8-In. Wire Knot Brush, Honda GX120

  • Mfr # BRPC105H

  • Zoro # G116510445


product price: $1,478.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
Displacement
118cc
Start Type
Recoil
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPC105H
Zoro #
G116510445
UPC #
11343001555
Country of Origin
United States

Details

Item
Crack Cleaner
Material
Steel
Displacement
118cc
Start Type
Recoil
Color
Orange

Description

Prepare a crack in your concrete for filling fast with the Brave crack cleaner. This machine not only removes debris from cracks, but the wire knot brush also destroys any vegetation that may have grown in the crack. The crack cleaner is lightweight, easy to use, and packed with safety features.


  • Heavy-duty, all-steel construction
  • Wire knot brush for crack cleaning
  • Operator hand control for smooth blade engagement, belt tension, and depth control
  • Solid, cable-free maintenance
  • All steel spindle head with sealed bearings
  • Easy blade/brush changeover
  • Steel hubbed wheels with ball bearings for better maneuverability
  • Four-wheel platform for greater stability
  • Semi-pneumatic tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.