Zoro Homepage

Diaphragm Pump, 3 In., Honda GX120

  • Mfr # BRP750DP3

  • Zoro # G816314718


product price: $2,381.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Sand-cast aluminum
Diaphragm Material
Thermoplastic santoprene
Includes
Wheel kit
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP750DP3
Zoro #
G816314718
UPC #
11343002392
Country of Origin
United States

Details

Item
Pump
Housing Material - Pumps
Sand-cast aluminum
Diaphragm Material
Thermoplastic santoprene
Includes
Wheel kit
Color
Black

Description

The Brave 3-in. diaphragm pump is ideal for moving mud, slurry, and other thick and abrasive liquids. This pump uses a diaphragm that is pushed up and down, creating a vacuum effect instead of using centrifugal force. The diaphragm pump is perfect for moving swamps and dirty ponds making it great for farmers. Hose kits are available.


  • Sand-cast aluminum construction for portability and durability
  • Sand-cast aluminum construction for portability and durability
  • 3-in. NPT suction and discharge ports
  • Self-priming to 25-ft. lift
  • Max solids handling up to 1-5/8 in.
  • Modular component design permits easy maintenance and clean-out
  • 90° rotatable base
  • Max temperature of 180°F
  • 25-ft. total head lift, 7.5-ft. total suction head
  • Wheel kit included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.