
Earth Auger Bit, 14 in. x 36 in., 7/8 in. Square
Mfr # BR10600
Zoro # G616510440
product price: $581.00
/ea
Free Shipping & Returns
Key Features
Driveshaft Connection
Square
Length
36 in
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Outside Dia.
14 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR10600
Zoro #
G616510440
UPC #
11343000794
Country of Origin
United States
Dimensions
Length
36 in
Outside Dia.
14 in
Inside Dia.
7/8 in
Details
Driveshaft Connection
Square
Item
Auger Bit
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Color
Orange
Description
Earth Auger Bit. 7/8 in. Square driveshaft connection. 14 in. diameter and 36 in. length. Fits models: BRPA170H and BRPA325H
- Square driveshaft connection: 14 in. diameter and 36 in. length
- Fits models: BRPA170H and BRPA325H
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.