Shop NATURE SPRING
See all product information
Create Account
Set of 2 Metal Plant Caddy, Round Pot Stand on Wheels , 12-inch Black Rolling Tray, Outdoor / Indoor
- Mfr # 238591RFQ
- Zoro # G801776033
product price:Â
$
29.15
/ea
Key Features
Width
12
Length
12
Height
2.44
Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238591RFQ
- Zoro #
- G801776033
- UPC #
- 194189580887
- Country of Origin
- Taiwan, Province of China
- Weight
- 3
Dimensions
- Width
- 12
- Length
- 12
- Height
- 2.44
Description
Moving potted plants and flowers around has never been easier with the Metal Plant Caddies by Nature Spring. This set of 12-in rolling planter dollies can each hold up to 110 pounds for effortless transportation of vegetable plants, ornamental trees or even heavy whiskey barrels filled with annuals. The black nylon casters move in all directions and have two locking wheels to keep your caddy in place. Whether you need to move flowerpots, ceramic vases, bushes, or trash cans, this set of powder coated iron plant stands will nicely complement your patio, garden, yard, deck or home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.