Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Plate Compactor 15 In. Wheel Kit Honda GX160

  • Mfr # BRPRP210H

  • Zoro # G422733873


product price: $4,531.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Vibrator Material
Cast Iron
Handle Length
45.5 in
Height
39.4 in
Width
15 in
Displacement
163cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRPRP210H
Zoro #
G422733873
UPC #
11343001944
Country of Origin
China

Dimensions

Handle Length
45.5 in
Height
39.4 in
Width
15 in

Details

Vibrator Material
Cast Iron
Displacement
163cc
Handle Material
Steel
Item
Plate Compactor
Horsepower
5.5 HP
Color
Orange

Description

The Brave 15-in. reversible plate compactor can transition between both forward and reverse travel making it ideal for trenches and other places where navigating may be difficult. This reversible compactor delivers approximately 4,496 pounds of centrifugal force, making it perfect for compacting sand, gravel, and other cohesive soils. This medium unit is excellent at maneuvering around obstacles.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.