Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rough Cut Mower, 44-In. Towable, Honda GXV630

  • Mfr # BRPRC108HE

  • Zoro # G216510482


product price: $5,779.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
95.5 in
Start Type
Electric
Overall Width
46.5 in
Overall Height
29 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPRC108HE
Zoro #
G216510482
UPC #
11343002774
Country of Origin
United States

Dimensions

Overall Length
95.5 in
Overall Width
46.5 in
Overall Height
29 in

Details

Item
Mower
Start Type
Electric
Material
Steel
Color
Orange

Description

This BravePro rough cut commercial-grade pull-behind mower features two heavy-duty blades with a rugged design built to hold up to the rigors of brush mowing. The tow bar features a farm clevis-type connection that hooks to almost any tractor, ATV, or UTV and provides more degrees of motion than most types of hitching systems to help prevent binding in rough, uneven terrain. Dependability is built in with a commercial-grade 23 HP Honda 688CC V-Twin engine with electric start and electric clutch blade engagement, plus a rugged steel deck. The single crank height adjustment system makes adjusting height quick and easy.


  • Commercial-grade 23 HP Honda 688CC V-Twin engine with electric start and electric clutch blade engagement
  • 44 in.W, 8-ga. steel commercial-grade deck assembly with extra-heavy-duty blades
  • Single crank cutting height adjustment system with 2 in. to 8 in. range
  • 4 commercial-grade flat free tires (rear: 15/6.00 x 6; front 5.30/4.50 x 6)
  • Twin 23-in. blade design provides a mulch action that reduces the size of the clippings and reduces bunching
  • Pulls directly behind or fully offset to the side of the tow vehicle (tractor, ATV or UTV)
  • Farm clevis type hitch pin system
  • Rated to cut saplings measuring up to 2.5 in. diameter
  • 8-ga. welded steel main deck for strength and durability, with heavy-duty 7-ga. steel top plate thickness, and 1/4-in. thick steel plate welded in the blade spindle mounting location

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.