Skil PM4912B-20 PWR CORE 20 153; Brushless 18" Lawn Mower W/ 2 4.0 Ah Batteries & Dual Port Charger

  • Mfr # PM4912B-20
  • Zoro # G802677957
product price: 
$
609.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Single Blade
Voltage
20 V
Rear Wheel Width
2 in
Front Wheel Width
1.57 in
Includes
(2) Batteries; Dual Port Charger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM4912B-20
Zoro #
G802677957
UPC #
39725001313
Country of Origin
United States

Dimensions

Rear Wheel Width
2 in
Front Wheel Width
1.57 in
Overall Length
51.2 in
Overall Width
18.1 in
Overall Height
45.3 in
Blade Length
16.9 in
Folded Height
13.8 in
Handle Height
37 in; 41 in; 45 in
Folded Length
34.3 in
Cutting Width
18 in
Front Wheel Diameter
5.9 in
Rear Wheel Diameter
7 in

Details

Item
Lawn Mower Kit
Blade Type
Single Blade
Voltage
20 V
Includes
(2) Batteries; Dual Port Charger
Start Type
Push Button
Features
2-in-1 (Mulching, Bagging) Cutting, One Handed Single Lever Cutting Height Adjustment; Handle Telescope Adjustment; Upright Storage
Battery Capacity
4 Ah
Number of Handlebar Positions
2
Collector Material
Mesh Bag
Motor Type
Brushless
Deck Material
Poly
Number of Cutting Positions
6
Handle Type
Steel

Description

GET INDUSTRY-LEADING PERFORMANCE AND THE POWER OF GAS IN A CORDLESS MOWER POWERED BY PWRCORE 20™ LITHIUM TECHNOLOGY. THE DIGITAL, BRUSHLESS MOTOR COMBINED WITH TWO PWRCORE 20™ 4.0AH LITHIUM BATTERIES PROVIDES UNBELIEVABLE POWER AND CUTTING PERFORMANCE. YOU'LL HAVE CONTROL FROM START TO FINISH WITH A PUSH-BUTTON START, WHILE THE SINGLE-LEVER HEIGHT ADJUSTMENT DELIVERS 6 DIFFERENT CUTTING HEIGHTS FOR YOUR DESIRED GRASS LENGTH. THE TWO 4.0AH PWRCORE 20™ LITHIUM-ION BATTERIES CHARGE 100% IN LESS THAN 100-MINUTES, WHILE DELIVERING 40V PERFORMANCE AND ALLOWING FOR UNIVERSAL BATTERY USE ACROSS ALL YOUR SKIL PWRCORE 20™ DEVICES. WHEN THE TASK IS COMPLETE, THE TELESCOPING HANDLE FOLDS DOWN COMPLETELY ALLOWING FOR VERTICAL STORAGE. FEATURES & BENEFITS:
    BRUSHLESS LAWN MOWER KIT ¿ INCLUDES PWRCORE 20™ BRUSHLESS 20V 18-INCH CORDLESS LAWN MOWER, (2) 4.0AH LITHIUM-ION BATTERIES AND DUAL PORT CHARGER. LAWN MOWER RUNS ON 2 PWRCORE 20™ LITHIUM-ION BATTERIES. LONGER RUN TIME & BATTERY LIFE ¿ INDUSTRY LEADING PWRCORE 20™ LITHIUM BATTERY TECHNOLOGY WRAPS EACH CELL WITH COOLING MATERIAL TO KEEP THE BATTERY POWERING ON FOR 25% LONGER RUN TIME AND 2X BATTERY LIFE. POWERFUL PERFORMANCE ¿ THE DIGITAL BRUSHLESS MOTOR PROVIDES EFFICIENT, HIGH-PERFORMANCE POWER WITHOUT THE HASSLE OF GAS. PUSH BUTTON START ¿ GET STARTED EASILY AND QUICKLY WITH A CONVENIENT PUSH-BUTTON START. SINGLE LEVER HEIGHT ADJUSTMENT ¿ 6 SETTINGS TO QUICKLY ADJUST FOR YOUR PREFERRED GRASS HEIGHT. TELESCOPING/FOLDABLE HANDLE ¿ TELESCOPING HANDLE FOLDS EASILY FOR CONVENIENT VERTICAL STORAGE.

Restrictions

Hazardous material

Ratings & reviews