Zoro Homepage

Stump Grinder, 14 HP Kohler

  • Mfr # BRSG105K

  • Zoro # G116510513


product price: $2,041.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Drive Type
Dual Direct V-belt
Color
Orange
RPM
3600
Cutting Capacity
12 inches above grade, 9 inches below grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRSG105K
Zoro #
G116510513
UPC #
11343002972
Country of Origin
China

Details

Drive Type
Dual Direct V-belt
Color
Orange
RPM
3600
Item
Stump Grinder
Cutting Capacity
12 inches above grade, 9 inches below grade

Description

Powered by a KOHLER Command PRO CH440 engine and offers superior torque at 22.7 Gross ft. lbs. delivered to 9 high-speed carbide 3600 RPM cutters. The direct belt drive eliminates clutch slippage, and the extreme duty 2x2 axle with dual locking pins ensures trouble-free breaking. This unit boasts additional features such as a 12-in. 50 lb. cutting head, Tri-Cut dual bolted teeth, and 16-gauge steel decking with anti-vibration welded chip head safety shield for protection. Cut any diameter stump 9 inches high and 9 inches below ground comfortably using the multi-position adjustable bow handle. Built for strength and durability, this new stump grinder will not disappoint.


  • 22.7 Gross torque FT lb.
  • 9 high-speed carbide cutters
  • Direct belt drive eliminates clutch slippage
  • 12-in. solid steel cutting head
  • Cuts 3-1/2 in. wide with Tri-Cut dual bolted teeth
  • Grinds stumps up to 12 in. above and 9 in. below ground
  • Rugged and durable 16-gauge steel decking with anti-vibration welded chip head safety shield
  • Dual locking ATV wheels on HD 2x2 axel

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.