Tamping Rammer, 3600-Lbs. Force, 11.2-In. x 13.4-In., Honda GXR120

  • Mfr # BRPTR65H

  • Zoro # G422324644


product price:  $2,746.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Max. Jumping Stroke
2.3 in
Width
13.5 in
Shoe Size
11.2 in x 13.4 in
Fuel Capacity
0.67 gal
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRPTR65H
Zoro #
G422324644
UPC #
11343004112
Country of Origin
China

Dimensions

Width
13.5 in
Shoe Size
11.2 in x 13.4 in
Height
41 in
Length
29 in

Details

Max. Jumping Stroke
2.3 in
Fuel Capacity
0.67 gal
Color
Gray
Item
Tamping Rammer
Impact Force
3600 lbs
Shoe Material
Heat-treated metal
Application
Compact loose soils and gravel to prevent settling to to provide a firm, solid base for the placement of footings, concrete slabs, foundations piping, pavers, and cable backfill

Description

This Brave tamping rammer delivers a 3,600-pound impact force with each beat, making it ideal for cohesive and semi-cohesive soils. It is powered by a reliable, long-lasting Honda GXR120 engine, and its ergonomic design makes it great for fitting into tight spaces and trenches. It is great for DIYers, contractors, landscapers, and more. Use it to backfill after pipe/cable installation, asphalt laying prep, patio prep, and more.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.