
Trencher, 18-In. Shark Chain, GX200
Mfr # BRPT18
Zoro # G116510476
product price: $3,563.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Width
29.25 in
Color
Orange
Height
41 in
Length
64.25 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPT18
Zoro #
G116510476
UPC #
11343004044
Country of Origin
United States
Dimensions
Width
29.25 in
Height
41 in
Length
64.25 in
Details
Color
Orange
Item
Trencher
Finish
Powder coat
Description
The Brave Pro 18-in. trencher is used for digging through compacted gravel and soils to install electric wires, gas lines, water lines, and more. A reliable Honda engine powers the BRPT18 and is compact enough to fit through most gates and doorways, making it easy to transport from job to job. The max 18-in. depth and 3-in. trench width dig deep enough for laid pipes and wires to remain safe underground.
- Simplified operator controls make the trencher more user-friendly and less intimidating
- Compact size and built-in lift handles make transport easy
- Trench anywhere with a narrow design that allows you to get close to walls and fences
- 3 handle positions available with adjustable depth configurations
- Heavy-gauge steel with a unibody frame with a durable powder-coat finish
- Carbide-tipped shark teeth on the chain to easily dig a 3-in. W trench up to depths of 18 in.
- A ratchet mechanism on the wheels helps prevent the machine from pulling away from the trenching direction
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.