
Trencher, 7-In. x 2-In. Clay Rotor, Honda GX200
Mfr # BRPT704H
Zoro # G416510442
product price: $4,746.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Includes
Socket
Start Type
Recoil
Wheel Material
Steel w/ Pneumatic Tires
Displacement
200cc
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPT704H
Zoro #
G416510442
UPC #
11343001500
Country of Origin
United States
Details
Item
Trencher
Includes
Socket
Start Type
Recoil
Wheel Material
Steel w/ Pneumatic Tires
Displacement
200cc
Color
Orange
Description
The Brave 7-in. mini trencher is lightweight, maneuverable, and designed for ease of operation - perfect for homeowners or landscapers. The 7-in. max depth allows for a variety of uses: burying cable or pipes, pruning roots, removing stumps, garden edging, defining landscape beds, and more. Easy-change rotors are available to meet your needs.
- Fully enclosed rotors for increased safety
- Low profile design delivers maximum stability
- Clutch lever cuts power to the rotor for safety
- Easy rotor changes with removal of a single nut
- Steel wheels with pneumatic tires for durability against wear
- Used for a variety of applications including burying cable or pipe, pruning roots, removing stumps, installing invisible dog fences, installing sprinkler systems, defining landscape beds, and installing edging
- Standard with 7 in. x 2 in., 3-point rotor
- Additional rotors available
- Socket Included
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.